Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Light 13 in. Large Oval Cage Bulk Head Die Cast Bulk Head

  • Mfr # 60-529

  • Zoro # G3391372


product price: $63.99
/ea

Key Features

Voltage
120V
Width
8.5 in
Height
12.5 in
Length
5 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-529
Zoro #
G3391372
UPC #
45923605291
Country of Origin
China

Dimensions

Width
8.5 in
Height
12.5 in
Length
5 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Architectural Bronze
Housing Material
Satin White Glass
Standards
cULus, Wet Location Listed
Lamp Included
No
Lamp Base
Medium
Lamp Shape
A19
Number of Bulbs
1
Application
Outdoor Lighting

Description

The Adams 60-4901 is Classically designed, the Adams collection is beautifully finished in white, rustic bronze or textured black. This collection features frosted glass which mutes the sharp glare put forth by incandescent bulbs, creating soft, even and welcoming illumination. This collection makes for the perfect addition to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.