Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Light - 13ft.ft. Coach Post Top Lantern with Finial Beveled Acrylic Panels White Finish

  • Mfr # SF77-899

  • Zoro # G3405661


product price: $50.99
/ea

Key Features

Voltage
120V
Width
7.75 in
Height
12.5 in
Length
7.75 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-899
Zoro #
G3405661
UPC #
45923778995
Country of Origin
China

Dimensions

Width
7.75 in
Height
12.5 in
Length
7.75 in
Fitter Size
3 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Lens Material
Plastic
Finish
White
Standards
cULus, Wet Location Listed
Housing Material
Aluminum
Lamp Type
Incandescent
Lamp Included
No
Fixture Type
Wall Lantern
Number of Light Bulbs Required
1
Indoor/Outdoor
Outdoor
Environment
Wet
Base Type
Medium
Product Design
Traditional
Application
Outdoor Lighting
Lamp Shape
A19

Description

Outdoor Wall Fixture,1L,13",White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.