Zoro Homepage

1-Light - 16in. - Pendant - Warehouse Shade - Old Bronze Finish

  • Mfr # SF76-662

  • Zoro # G3404298


product price: $69.59
/ea

Key Features

Voltage
120V
Height
8.13 in
Light Technology
Incandescent
Watts
100W
Finish
Old Bronze / White Interior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76-662
Zoro #
G3404298
UPC #
45923766626
Country of Origin
China

Dimensions

Height
8.13 in
Dia. (In.)
16 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Old Bronze / White Interior
Standards
cULus - Listed
Housing Material
Aluminum / Glass
Lamp Included
No
Lamp Shape
A19
Application
Indoor Lighting
Lamp Base
Medium
Number of Bulbs
1

Description

The Onion Lantern 60-630 offers style and practicality at affordable prices. It's eye catching design makes for a beautiful addition that will enhance the exterior of your home. This fixture is beautifully finished in White and complimented by Clear Seed Glass. This fixture uses 1 60 watt A19 maximum/medium base bulb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.