1-Light - 17ft.ft. Coach Lantern with Finial Beveled Acrylic Panels White Finish

  • Mfr # SF77-897

  • Zoro # G3405801


product price: $53.99
/ea

Key Features

Voltage
120V
Width
7.75 in
Height
17 in
Length
8 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-897
Zoro #
G3405801
UPC #
45923778971
Country of Origin
China

Dimensions

Width
7.75 in
Height
17 in
Length
8 in
Width (in.)
7.75

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Lens Material
Aluminum
Finish
White
Standards
cULus, Wet Location Listed
Lamp Type
Incandescent
Housing Material
Aluminum
Fixture Type
Wall Lantern
Lamp Included
No
Number of Light Bulbs Required
1
Base Type
Medium
Environment
Wet
Indoor/Outdoor
Outdoor
Extension (in.)
8
Product Design
Traditional
Lamp Shape
A19
Application
Outdoor Lighting

Description

Outdoor Wall Fixture,1L,17",White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.