1-Light - 18in. - Wall Lantern - Mansard Lantern with Textured Acrylic Panels - Black Finish

  • Mfr # SF77-852

  • Zoro # G3405503


product price: $53.99
/ea

Key Features

Voltage
120V
Width
8 in
Height
17.5 in
Length
8 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-852
Zoro #
G3405503
UPC #
45923778520
Country of Origin
China

Dimensions

Width
8 in
Height
17.5 in
Length
8 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Black
Standards
cULus, Wet Location Listed
Housing Material
Metal
Lamp Included
No
Lamp Shape
A19
Number of Bulbs
1
Lamp Base
Medium
Application
Outdoor Lighting

Description

The Cornerstone 60-996 1 light, 14 inch post lantern is an elegant lighting solution for outside the home. Featuring a textured black finish with clear seeded glass, add a touch of elegance to your home's exterior with this beautiful and versatile lantern. Deliver a great first impression of your home with this sophisticated 1 light post lantern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.