Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Light, 2 in., Track Head, Mini Universal Holder, Black Finish

  • Mfr # TH280

  • Zoro # G3406109


product price: $26.99
/ea

Key Features

Number of Heads - Track Lighting
1
Shape - Track Lighting Head
Mini Universal
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH280
Zoro #
G3406109
UPC #
045923402807
Country of Origin
China

Dimensions

Depth
6.38 in
Width (In.)
2.38 in
Length (In.)
3.75 in
Height (In.)
2.38 in

Details

Number of Heads - Track Lighting
1
Shape - Track Lighting Head
Mini Universal
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V
Finish
Black
Fixture Type
Indoor Lighting
Lamp Base
Medium
Material
Glass / Metal
Dimmable
Lamp Dependent
Lamp Type
BR30
Standards
cETLus - Listed, Dry Location

Description

Track Head,Holder,1L,2",Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.