1-Light, 2 in., Track Head, Universal Holder, Brushed Nickel Finish

  • Mfr # TH324

  • Zoro # G3406632


product price: $22.99
/ea

Key Features

Number of Heads - Track Lighting
1
Shape - Track Lighting Head
Universal Holder
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH324
Zoro #
G3406632
UPC #
045923403248
Country of Origin
China

Dimensions

Depth
6.88 in
Width (In.)
2 in
Length (In.)
4.63 in
Height (In.)
2 in

Details

Number of Heads - Track Lighting
1
Shape - Track Lighting Head
Universal Holder
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V
Finish
Brushed Nickel
Fixture Type
Indoor Lighting
Lamp Base
Medium
Lamp Type
BR30
Standards
cETLus - Listed, Dry Location
Dimmable
Lamp Dependent
Material
Glass / Metal

Description

Track Head,1L,2",Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.