Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nuvo 1-Light 60W Incandescent Basic Fixture, Old Bronze Finish 60-259

1-Light 60W Incandescent Basic Fixture, Old Bronze Finish (Discontinued)

  • Mfr # 60-259
  • Zoro # G3384223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-259
Zoro #
G3384223
UPC #
45923602597
Country of Origin
China

Dimensions

Height
7.25 in
Diameter
6 in

Details

Lamp Type
A19
Voltage
120V
Watts
60W
Dimmable
Lamp Dependent
Finish
Old Bronze
Housing Material
Steel
Includes
Mounting hardware
Bulb Technology
Incandescent
Standards
cULus; Damp Rating
Lamp Included
No
Number of Light Bulbs Required
1
Bulb Base
Medium
Indoor/Outdoor
Indoor

Description

Flush Fixt,Ball Shape,1L,6",Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.