Zoro Homepage

1 Light 6 in. Flush Mount Small Frosted Grape Mushroom Polis

  • Mfr # SF77-123

  • Zoro # G3404882


product price: $18.99
/ea

Key Features

Mounting
Ceiling; Flush Mount
Color temp
Lamp Dependent
Width
6 in
Lamp Type
A19
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-123
Zoro #
G3404882
UPC #
045923771231
Country of Origin
Unknown

Dimensions

Width
6 in
Height
5 in

Details

Mounting
Ceiling; Flush Mount
Color temp
Lamp Dependent
Lamp Type
A19
Voltage
120V
Watts
60W
Finish
Polished Brass
Glass Color
Frosted Grape
Fixture Housing Material
Steel
Max. Fixture Wattage
60
Standards
cULus
Lamp Quantity
1
Lamp Included
No
Glass Finish
Frosted Grape
Bulb Type
Incandescent
Damp/Wet Rating
Damp
Bulb Base Type
Medium
Style
Traditional
Indoor/Outdoor
Indoor

Description

Flush Fixture,1L,6",Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.