1 Light 6 in. Landscape Flood PAR16 Flood Antique Verdi Fini
Mfr # SF76-655
Zoro # G3404307
product price:Â $24.99
/eaKey Features
Voltage
120V
Length
5.5 in
Light Technology
Halogen
Watts
50W
Finish
Antique Verdigris
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF76-655
Zoro #
G3404307
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
5.5 in
Dia. (In.)
2.5 in
Details
Item
Outdoor Landscape Fixt,1L,6",Green
Voltage
120V
Light Technology
Halogen
Watts
50W
Finish
Antique Verdigris
Housing Material
Metal
Standards
cULus, Wet Location Listed
Lamp Included
No
Number of Bulbs
1
Lamp Shape
PAR16
Lamp Base
Medium
Application
Outdoor Lighting
Description
Outdoor Landscape Fixt,1L,6 In.,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.