1-Light - 6in. - Porch Wall - With White Globe - Brushed Nickel Finish

  • Mfr # SF76-705

  • Zoro # G3404943


product price: $23.65
/ea

Key Features

Voltage
120V
Height
8.5 in
Length
6 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76-705
Zoro #
G3404943
UPC #
45923767050
Country of Origin
China

Dimensions

Height
8.5 in
Length
6 in
Dia. (In.)
5.5 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Brushed Nickel
Housing Material
Aluminum / Glass
Standards
cULus, Wet Location Listed
Lamp Included
No
Application
Outdoor Lighting
Number of Bulbs
1
Lamp Base
Medium
Lamp Shape
A19

Description

The Banyan 60-4922 has a pleasing architectural aesthetic and features geometric inlays atop its clear water glass. This collection is offered in three finishes; white, rustic bronze, and textured black. The Banyan collection with its strong design and handsome finishes will be a welcome addition to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.