1-Light - 6in. - Porch Wall - With White Globe - Gloss White Finish

  • Mfr # SF76-704

  • Zoro # G3404900


product price: $19.99
/ea

Key Features

Voltage
120V
Height
8.5 in
Length
6 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76-704
Zoro #
G3404900
UPC #
45923767043
Country of Origin
China

Dimensions

Height
8.5 in
Length
6 in
Dia. (In.)
5.5 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Gloss White
Housing Material
Glass / Metal
Standards
cULus, Wet Location Listed
Lamp Included
No
Number of Bulbs
1
Application
Outdoor Lighting
Lamp Shape
A19
Lamp Base
Medium

Description

Outdoor Wall Fixture,1L,6",White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.