Zoro Homepage

1-Light 60W Incandescent Basic Fixture, Brushed Nickel Finish

  • Mfr # 60-245

  • Zoro # G3384110


product price: $20.35
/ea

Key Features

Lamp Type
A19
Voltage
120V
Height
7.25 in
Watts
60W
Dimmable
Lamp Dependent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-245
Zoro #
G3384110
UPC #
45923602450
Country of Origin
China

Dimensions

Height
7.25 in
Diameter
6 in

Details

Lamp Type
A19
Voltage
120V
Watts
60W
Dimmable
Lamp Dependent
Finish
Brushed Nickel
Bulb Technology
Incandescent
Standards
cULus; Damp Rating
Includes
Mounting hardware
Housing Material
Steel
Lamp Included
No
Number of Light Bulbs Required
1
Indoor/Outdoor
Indoor
Bulb Base
Medium

Description

Flush Fixture,1L,6",Br Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.