Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Light 60W Incandescent Basic Fixture, Polished Brass Finish

  • Mfr # 60-6028

  • Zoro # G3395450


product price: $21.99
/ea

Key Features

Mounting
Ceiling
Width
6
Lamp Type
A19
Voltage
120V
Height
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6028
Zoro #
G3395450
UPC #
045923660283
Country of Origin
China

Dimensions

Width
6
Height
7.25 in
Diameter
6 in

Details

Mounting
Ceiling
Lamp Type
A19
Voltage
120V
Watts
60W
Dimmable
Lamp Dependent
Finish
Polished Brass
Glass Color
White
Standards
cETLus - Listed; Damp Rating
Housing Material
Steel
Bulb Technology
Incandescent
Includes
Mounting hardware
Number of Light Bars
1
Lamp Type - Fixtures
Incandescent
Energy Star Compliant
No
Lamp Watts
60
Fixture Type
Flush Mount
Lamp Included
No
Number of Light Bulbs Required
1
Base Type
Medium
Base Material
Steel
Environment
Damp
Indoor/Outdoor
Indoor

Description

Flush Fixt,Ball Shape,1L,6",Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.