Zoro Homepage

1-Light 60W Incandescent Flush Fixture, White Finish

  • Mfr # 60-6026

  • Zoro # G3395423


product price: $26.15
/ea

Key Features

Mounting
Ceiling
Width
7.5
Lamp Type
A19
Voltage
120V
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6026
Zoro #
G3395423
UPC #
045923660269
Country of Origin
China

Dimensions

Width
7.5
Height
5 in
Diameter
7.5 in

Description

Flush Fixture,Mushroom,1L,8",White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.