Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Light 8-5/8 in. Wall Lantern Cube Lantern with Clear Beveled Glass

  • Mfr # 60-3464

  • Zoro # G3386752


product price: $35.99
/ea

Key Features

Voltage
120V
Width
4.38 in
Height
8.63 in
Length
6.13 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-3464
Zoro #
G3386752
UPC #
045923634642
Country of Origin
China

Dimensions

Width
4.38 in
Height
8.63 in
Length
6.13 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Old Bronze
Housing Material
Aluminum
Standards
cULus, Wet Location Listed
Lamp Included
No
Lamp Base
Medium
Application
Outdoor Lighting
Lamp Shape
A19
Number of Bulbs
1

Description

The carriage-style inspired Cube 60-3465 wall lantern brings an age old charm to your home's exterior lighting. The powder-coated textured black finish stands up to the elements and the fixture is crafted in die-cast aluminum to enhance the subtle detailing. A decorative loop at the top is in keeping with the lantern style and the clear, beveled glass panels add a touch of refinement to this classic, traditional design. Entry ways, garages, patios, pergolas, the possibilities are endless for illuminating your outdoor spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.