Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Light 8-5/8 in. Wall Lantern Cube Lantern with Clear Beveled Glass

  • Mfr # 60-3465

  • Zoro # G3386840


product price: $35.99
/ea

Key Features

Voltage
120V
Width
4.38 in
Height
8.63 in
Length
6.13 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-3465
Zoro #
G3386840
UPC #
45923634659
Country of Origin
China

Dimensions

Width
4.38 in
Height
8.63 in
Length
6.13 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Textured Black
Standards
cULus, Wet Location Listed
Housing Material
Die-cast Aluminum
Lamp Included
No
Application
Outdoor Lighting
Lamp Base
Medium
Number of Bulbs
1
Lamp Shape
A19

Description

Satco's 60-519 1 light, 10 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this round Bulk Head is beautifully finished in architectural bronze and designed to withstand harsh weather conditions. Make safety and security priorities with this round Bulk Head.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.