1-Light 8-7/8 in. Wall Lantern Hood Lantern with Satin Frosted Glass

  • Mfr # 60-3466

  • Zoro # G3386770


product price:  $39.99
/ea

Key Features

Voltage
120V
Height
8.88 in
Length
6.88 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-3466
Zoro #
G3386770
UPC #
45923634666
Country of Origin
China

Dimensions

Height
8.88 in
Length
6.88 in
Dia. (In.)
6 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
White
Standards
cULus, Wet Location Listed
Housing Material
Glass / Metal
Lamp Included
No
Application
Outdoor Lighting
Lamp Shape
A19
Number of Bulbs
1
Lamp Base
Medium

Description

Outdoor Wall Fixture,1L,9",White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.