1-Light - 8in. - Flush Mount - Small White Mushroom - Brushed Nickel Finish

  • Mfr # SF76-601

  • Zoro # G3403990


product price: $20.15
/ea

Key Features

Voltage
120V
Height
5 in
Light Technology
Incandescent
Watts
60W
Lens Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76-601
Zoro #
G3403990
UPC #
45923766015
Country of Origin
China

Dimensions

Height
5 in
Dia. (In.)
7.5 in
Width (in.)
7.5

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Lens Material
Steel
Finish
Brushed Nickel
Glass Color
White
Housing Material
Glass / Steel
Standards
cULus, Damp Location Listed
Lamp Type
Incandescent
Lamp Included
No
Fixture Type
Flush Mount
Number of Light Bulbs Required
1
Base Type
Medium
Product Design
Traditional
Indoor/Outdoor
Indoor
Environment
Damp
Application
Indoor Lighting
Lamp Shape
A19

Description

The Cornerstone 60-985 offers style and practicality at affordable prices. It's stylish design and eye catching appeal makes it a perfect addition to the exterior of you home. This collection is beautifully finished in White and complimented by Clear Seeded Glass. This fixture uses 1 60 watt A19 maximum/Medium Base bulb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.