1-Light - 8in. - Utility Wall Mount - With White Glass Cylinder - Bronzotic Finish

  • Mfr # SF77-138

  • Zoro # G3405031


product price: $33.99
/ea

Key Features

Voltage
120V
Height
8 in
Length
6 in
Light Technology
Incandescent
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-138
Zoro #
G3405031
UPC #
45923771385
Country of Origin
China

Dimensions

Height
8 in
Length
6 in
Dia. (In.)
4.75 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Bronzotic
Housing Material
Polycarbonate (PC)
Standards
cULus, Wet Location Listed
Lamp Included
No
Lamp Base
Medium
Number of Bulbs
1
Lamp Shape
A19
Application
Outdoor Lighting

Description

The Cove Neck 60-4953 draws some of its inspiration from the far east and mixes it with a touch of Americana, creating a unique design all to its own. This collection is beautifully finished in white, rustic bronze or textured black and complimented with clear seed glass. The Cove Neck collection will add sophistication as well as style to your homes curb appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.