1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Bronzotic Finish

  • Mfr # SF77-141

  • Zoro # G3404751


product price: $33.99
/ea

Key Features

Voltage
120V
Height
7.25 in
Length
7 in
Light Technology
Incandescent
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-141
Zoro #
G3404751
UPC #
45923771415
Country of Origin
China

Dimensions

Height
7.25 in
Length
7 in
Dia. (In.)
6 in
Width (in.)
6

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Lens Material
Aluminum
Finish
Bronzotic
Glass Color
White
Lamp Type
Incandescent
Housing Material
Glass / Metal
Standards
cULus, Wet Location Listed
Fixture Type
Wall Fixture
Lamp Included
No
Number of Light Bulbs Required
1
Product Design
Utility
Environment
Wet
Base Type
Medium
Indoor/Outdoor
Outdoor
Extension (in.)
7
Application
Outdoor Lighting
Lamp Shape
A19

Description

Outdoor Wall Fixture,1L,8",Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.