1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Satin Aluminum Finish

  • Mfr # SF77-139

  • Zoro # G3404937


product price: $33.99
/ea

Key Features

Voltage
120V
Height
7.25 in
Length
7 in
Light Technology
Incandescent
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-139
Zoro #
G3404937
UPC #
45923771392
Country of Origin
China

Dimensions

Height
7.25 in
Length
7 in
Dia. (In.)
6 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Satin Aluminum
Housing Material
Aluminum
Standards
cULus, Wet Location Listed
Lamp Included
No
Lamp Base
Medium
Application
Outdoor Lighting
Lamp Shape
A19
Number of Bulbs
1

Description

Outdoor Wall Fixture,1L,8",Alumn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.