Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Light - 8in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Black Finish

  • Mfr # SF77-700

  • Zoro # G3405381


product price: $31.99
/ea

Key Features

Voltage
120V
Width
4.5
Length
8 in
Light Technology
Halogen
Watts
150W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-700
Zoro #
G3405381
UPC #
045923777004
Country of Origin
China

Dimensions

Width
4.5
Length
8 in
Dia. (In.)
4.5 in

Details

Voltage
120V
Light Technology
Halogen
Watts
150W
Finish
Black
Lamp Type
Halogen
Standards
cULus, Damp Location Listed
Housing Material
Aluminum
Fixture Type
Flood Light
Lamp Included
No
Fixture Wattage
150
Number of Light Bulbs Required
1
Environment
Damp
Indoor/Outdoor
Outdoor
Base Type
Medium
Extension (in.)
8
Application
Outdoor Lighting
Lamp Shape
PAR38

Description

SATCO|NUVO's SF77-495 PAR38 outdoor double flood light lamp holder adds peace of mind and safety to outdoor lighting applications. Both shielded light heads swivel for versatility when lighting your exterior spaces. The rugged, bronze finish blends in seamlessly for most applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.