Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Light - 8in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Gray Finish

  • Mfr # SF77-702

  • Zoro # G3405250


product price: $33.65
/ea

Key Features

Voltage
120V
Length
8 in
Light Technology
Halogen
Watts
150W
Standards
cULus, Wet Location Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-702
Zoro #
G3405250
UPC #
45923777028
Country of Origin
China

Dimensions

Length
8 in
Dia. (In.)
4.5 in

Details

Voltage
120V
Light Technology
Halogen
Watts
150W
Finish
Gray
Standards
cULus, Wet Location Listed
Housing Material
Metal
Lamp Included
No
Lamp Shape
PAR38
Application
Outdoor Lighting
Lamp Base
Medium
Number of Bulbs
1

Description

Proper lighting brings a desired illumination and aesthetic effect to outdoor spaces, and the Howell post light incorporates these elements beautifully. A rich, bronze finish on the fixture body is highlighted with copper wire accents, an attractive focal point that draws your eye to the clear seeded glass. Howell provides both decorative and functional lighting to walkways, driveways, gardens, or along the perimeter of a property.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.