Zoro Homepage

1-Light - 8in. - Utility Ceiling Mount - With White Glass Cylinder - Bronzotic Finish

  • Mfr # SF77-156

  • Zoro # G3405302


product price: $29.35
/ea

Key Features

Voltage
120V
Height
8 in
Light Technology
Incandescent
Watts
60W
Standards
cULus, Wet Location Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-156
Zoro #
G3405302
UPC #
45923771569
Country of Origin
China

Dimensions

Height
8 in
Dia. (In.)
4.25 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Bronzotic
Standards
cULus, Wet Location Listed
Housing Material
Metal
Lamp Included
No
Application
Outdoor Lighting
Lamp Base
Medium
Lamp Shape
A19
Number of Bulbs
1

Description

Satco's 60-537 1 light, 10 inch wall mounted Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this Bulk Head is beautifully finished in white and features an acrylic lens. Make safety and security priorities with this Die Cast Bulk Head.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.