Zoro Homepage

1-Light - 8in. - Utility Ceiling Mount - With White Glass Cylinder - White Finish

  • Mfr # SF77-533

  • Zoro # G3405287


product price: $30.95
/ea

Key Features

Voltage
120V
Height
8 in
Light Technology
Incandescent
Watts
60W
Lens Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-533
Zoro #
G3405287
UPC #
45923775338
Country of Origin
China

Dimensions

Height
8 in
Dia. (In.)
4.25 in
Width (in.)
4.25

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Lens Material
Steel
Finish
White
Glass Color
White
Standards
cULus, Wet Location Listed
Lamp Type
Incandescent
Housing Material
Aluminum
Fixture Type
Flush Mount
Lamp Included
No
Number of Light Bulbs Required
1
Product Design
Traditional
Indoor/Outdoor
Outdoor
Base Type
Medium
Environment
Wet
Application
Outdoor Lighting
Lamp Shape
A19

Description

Craftsman is no longer a design specific style, working with almost any traditional or classic home, the Cove Neck 60-3493 outdoor wall lantern complements any traditional or classic home. The clear seeded glass hints at age-old elegance and the textured black finish accents it beautifully, both elements balanced perfectly to beautify your outdoor spaces. Is that patio entry looking a little dull? Your front entry feels underlit and drab? Bring stunning lighting to your home with Cove Neck.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.