Zoro Homepage

1-Light - 8in. - Utility Ceiling Mount - With White Glass Globe - Bronzotic Finish

  • Mfr # SF77-153

  • Zoro # G3404742


product price: $29.35
/ea

Key Features

Voltage
120V
Height
7.25 in
Light Technology
Incandescent
Watts
60W
Lens Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-153
Zoro #
G3404742
UPC #
45923771538
Country of Origin
China

Dimensions

Height
7.25 in
Dia. (In.)
6 in
Width (in.)
6

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Lens Material
Aluminum
Finish
Bronzotic
Glass Color
White
Housing Material
Die-cast Aluminum
Lamp Type
Incandescent
Standards
cULus, Wet Location Listed
Fixture Type
Flush Mount
Lamp Included
No
Number of Light Bulbs Required
1
Product Design
Utility
Environment
Wet
Base Type
Medium
Indoor/Outdoor
Outdoor
Application
Outdoor Lighting
Lamp Shape
A19

Description

The Boxwood 60-4973 features an open design and clear beveled glass providing the feeling of delicacy as well as an understated air of gracefulness. This collection is offered in white, rustic bronze, and textured black and features a wide breadth of application solutions. This stately collection's effortless and elegant design is sure to deliver a great first impression of your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.