Zoro Homepage

1-Light - 8in. - Utility Ceiling Mount - With White Glass Globe - White Finish

  • Mfr # SF77-532

  • Zoro # G3405241


product price: $30.95
/ea

Key Features

Voltage
120V
Height
7.25 in
Light Technology
Incandescent
Watts
60W
Standards
cULus, Wet Location Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-532
Zoro #
G3405241
UPC #
45923775321
Country of Origin
China

Dimensions

Height
7.25 in
Dia. (In.)
6 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
White
Standards
cULus, Wet Location Listed
Housing Material
Metal
Lamp Included
No
Lamp Shape
A19
Application
Outdoor Lighting
Number of Bulbs
1
Lamp Base
Medium

Description

Satco's 60-523 bulkhead light is suitable for parking garages, alleys, or any commercial spaces. It features a die-cast base finish in architectural bronze suited to match existing fixtures, while the semi-gloss white glass enhances the light output. Illuminate those spaces where lighting brings a measure of safety in the evening hours.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.