Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Light - 8in. - Utility Wall Mount - With White Glass Cylinder - White Finish

  • Mfr # SF77-530

  • Zoro # G3405110


product price: $33.99
/ea

Key Features

Voltage
120V
Height
8 in
Length
6 in
Light Technology
Incandescent
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-530
Zoro #
G3405110
UPC #
45923775307
Country of Origin
China

Dimensions

Height
8 in
Length
6 in
Dia. (In.)
4.75 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
White
Housing Material
Die-cast Aluminum
Standards
cULus, Wet Location Listed
Lamp Included
No
Application
Outdoor Lighting
Lamp Shape
A19
Lamp Base
Medium
Number of Bulbs
1

Description

The Boxwood 60-4962 features an open design and clear beveled glass providing the feeling of delicacy as well as an understated air of gracefulness. This collection is offered in white, rustic bronze, and textured black and features a wide breadth of application solutions. This stately collection's effortless and elegant design is sure to deliver a great first impression of your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.