1-Light 9 in. Wall Lantern Hood Lantern with Satin Frosted Glass

  • Mfr # 60-640

  • Zoro # G3397060


product price:  $39.99
/ea

Key Features

Voltage
120V
Width
6
Height
8.88 in
Length
6.88 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-640
Zoro #
G3397060
UPC #
45923606403
Country of Origin
China

Dimensions

Width
6
Height
8.88 in
Length
6.88 in
Dia. (In.)
6 in
Back Plate Diameter (in.)
4.72
Back Plate or Canopy Height (in.)
0.91

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Lens Material
Aluminum
Finish
Old Bronze
Glass Color
Satin Frosted
Housing Material
Die-Cast Aluminum / Glass
Lamp Type
Incandescent
Standards
cULus, Wet Location Listed
Fixture Type
Wall Lantern
Lamp Included
No
Number of Light Bulbs Required
1
Extension (in.)
6.88
Base Type
Medium
Product Design
Utility
Environment
Wet
Indoor/Outdoor
Outdoor
Lamp Shape
A19
Application
Outdoor Lighting

Description

A timeless design to suit any dcor, Nuvo's 60-3451 cage outdoor flush mount brings light and style to your home's exterior. Using a medium-based bulb with a 60 Watt maximum makes for sufficient illumination, and the frosted glass reduces glare. No more dark porch, poorly lit entryway or hard-to-see patio, light the way with this wonderful exterior flush mount. Crafted in a durable, die-cast aluminum, and finished in a rich old bronze, a fixture that ensures enjoyment for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.