Zoro Homepage

1 Light Dual Surface Mount Fixture Medium Brushed Nickel

  • Mfr # 60-4801

  • Zoro # G3390097


product price: $25.99
/ea

Key Features

Width
5"
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Close-To-Ceiling Flush
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4801
Zoro #
G3390097
UPC #
45923648014
Country of Origin
China

Dimensions

Width
5"

Details

Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Close-To-Ceiling Flush
Number of Lights
1
Light Type
A19 Bulb Medium Base 60W Max.
Style
Contemporary
Collection
No

Description

Wall Fixture,1L,Dual Surface Mt Br Nkl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.