Zoro Homepage

1-Light - Landscape Flood - PAR30LN Flood -Dark Bronze Finish

  • Mfr # SF76-647

  • Zoro # G3404611


product price: $34.59
/ea

Key Features

Voltage
120V
Length
11.5 in
Light Technology
Halogen
Watts
75W
Finish
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76-647
Zoro #
G3404611
UPC #
45923766473
Country of Origin
China

Dimensions

Length
11.5 in
Dia. (In.)
4.25 in

Details

Voltage
120V
Light Technology
Halogen
Watts
75W
Finish
Dark Bronze
Standards
cULus, Wet Location Listed
Housing Material
Glass / Steel
Lamp Included
No
Application
Outdoor Lighting
Number of Bulbs
1
Lamp Base
Medium
Lamp Shape
PAR30LN

Description

Outdoor Landscape Fixt,1L,13",Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.