Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Light, LED, 12W Track Head, Round, Brushed Nickel, 36 Deg. Beam

  • Mfr # TH407

  • Zoro # G3406949


product price: $69.99
/ea

Key Features

Number of Heads - Track Lighting
1
Shape - Track Lighting Head
H-Style
Lighting Technology
LED
Color Temperature
3000K
Lamp Voltage - Track Lighting Head
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH407
Zoro #
G3406949
UPC #
045923404078
Country of Origin
China

Dimensions

Depth
6-1/4 in
Width (In.)
3.25 in
Length (In.)
2.25 in
Height (In.)
3.25 in

Details

Number of Heads - Track Lighting
1
Shape - Track Lighting Head
H-Style
Lighting Technology
LED
Color Temperature
3000K
Lamp Voltage - Track Lighting Head
120V
Finish
Brushed Nickel
Fixture Type
Indoor Lighting
Rated Life
30000
CRI
90
Material
Die-cast Aluminum
Standards
cETLus - Listed, Dry Location
Lamp Type
Integrated LED
Dimmable
Yes-Dimmable
Lumens
1020L

Description

Track Head,1L,12W,LED Round,Br Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.