Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Light, MR16, 12V Track Head, Gimbal Ring, White Finish

  • Mfr # TH238

  • Zoro # G3406389


product price: $37.99
/ea

Key Features

Number of Heads - Track Lighting
1
Shape - Track Lighting Head
Gimbal Ring
Lighting Technology
Halogen
Lamp Voltage - Track Lighting Head
12V
Fixture Type
Indoor Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH238
Zoro #
G3406389
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
2.13 in
Width (In.)
2.13 in
Depth
5.13 in

Details

Number of Heads - Track Lighting
1
Shape - Track Lighting Head
Gimbal Ring
Lighting Technology
Halogen
Lamp Voltage - Track Lighting Head
12V
Fixture Type
Indoor Lighting
Finish
White
Material
Glass / Metal
Dimmable
Lamp Dependent
Standards
cETLus - Listed, Dry Location
Lamp Type
MR16
Lamp Base
Miniature 2 Pin Round

Description

Track Head,1L,Gimbal Ring,White,12V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.