Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Light, PAR30 (Short Neck), Track Head, Euro Style, Brushed Nickel Finish

  • Mfr # TH331

  • Zoro # G3406510


product price: $29.99
/ea

Key Features

Number of Heads - Track Lighting
1
Shape - Track Lighting Head
Euro Style
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V
Fixture Type
Indoor Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH331
Zoro #
G3406510
UPC #
045923403316
Country of Origin
China

Dimensions

Depth
8-1/2 in
Length (In.)
4.5 in
Width (In.)
4.5 in
Height (In.)
7.5 in

Details

Number of Heads - Track Lighting
1
Shape - Track Lighting Head
Euro Style
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V
Fixture Type
Indoor Lighting
Finish
Brushed Nickel
Lamp Base
Medium
Dimmable
Lamp Dependent
Material
Glass / Metal
Standards
cETLus - Listed, Dry Location
Lamp Type
PAR30

Description

Track Head,1L,PAR30,Euro Style Br Nkl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.