1 Light R20 Straight Cylinder White
Mfr # SF76-412
Zoro # G3403561
product price: $19.99
/eaKey Features
Lamp Type
PAR20
Voltage
120V
Finish
White
Bulb Technology
Incandescent
Includes
Mounting hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF76-412
Zoro #
G3403561
UPC #
-
Country of Origin
China
Dimensions
Height
8.5 in
Diameter
3.5 in
Details
Lamp Type
PAR20
Voltage
120V
Watts
50W
Dimmable
Lamp Dependent
Finish
White
Item
Flush Fixture,1L,R20,Str Cylinder,White
Bulb Technology
Incandescent
Includes
Mounting hardware
Standards
cETLus - Listed; Damp Rating
Housing Material
Glass / Steel
Lamp Included
No
Number of Light Bulbs Required
1
Bulb Base
Medium
Indoor/Outdoor
Indoor
Description
Flush Fixture,1L,R20,Str Cylinder,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.