
10 Inch LED Disk Light 27K/3K/35K/4K/5K CCT Selectable Brushed Nickel Finish
Mfr # 62/1812R1
Zoro # G622576263
product price: $31.99
/eaKey Features
Sloped Ceiling Compatible
Yes
For Use With
Lighting
Lens Finish
White
Lamp Shape
Integrated LED
Damp/Wet Rating
Wet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/1812R1
Zoro #
G622576263
UPC #
045923406355
Country of Origin
Thailand
Dimensions
Height
1.56 in
Diameter
9.49 in
Details
Sloped Ceiling Compatible
Yes
For Use With
Lighting
Lens Finish
White
Lamp Shape
Integrated LED
Damp/Wet Rating
Wet
Application
Lighting
Style
Contemporary
Lamp Included
Integrated
Lumens
1000L
Color
Nickel
CRI
90
Color temp
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Fixture Shape
Round
Operating Temperature
-20C (-4F) to +40C (+104F)
Standards
cETLus, FCC, Wet, RoHS
Finish
Brushed Nickel
Watts
12W
Fixture Lens Material
Polycarbonate (PC)
Voltage
120V
Lamp Base
Integrated
Body Material
Steel
Description
Designed for larger spaces, SATCO NUVO's 62-1812R1, 10" CCT Selectable Disk Light in a brushed nickel finish delivers powerful, customizable illumination with a sleek, low-profile look. Consuming just 12 watts, this high-performance fixture features five selectable color temperatures (2700K-5000K) and a high 90 CRI for exceptional light quality. It's dimmable, wet location rated, and built with integrated 2.5kV surge protection-ideal for kitchens, hallways, and commercial settings alike.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.