
10 Inch LED Disk Light 27K/3K/35K/4K/5K CCT Selectable White Finish
Mfr # 62/1811R1
Zoro # G022576245
product price: $29.99
/eaKey Features
Damp/Wet Rating
Wet
Fixture Shape
Round
Lens Finish
White
For Use With
Lighting
Application
Lighting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/1811R1
Zoro #
G022576245
UPC #
045923406317
Country of Origin
Thailand
Dimensions
Height
1.56 in
Diameter
9.49 in
Details
Damp/Wet Rating
Wet
Dimmable
Yes
Fixture Shape
Round
Lens Finish
White
For Use With
Lighting
Application
Lighting
Color
White
Operating Temperature
-20C (-4F) to +40C (+104F)
CRI
90
Style
Contemporary
Lamp Included
Integrated
Sloped Ceiling Compatible
Yes
Body Material
Steel
Lamp Base
Integrated
Color temp
2700K/3000K/3500K/4000K/5000K
Fixture Lens Material
Polycarbonate (PC)
Lamp Shape
Integrated LED
Voltage
120V
Finish
White
Watts
13.4W
Standards
cETLus, FCC, Wet, RoHS
Lumens
1100L
Description
Designed for larger spaces, SATCO NUVO's 62-1811R1, 10" CCT Selectable Disk Light in a white finish delivers powerful, customizable illumination with a sleek, low-profile look. Consuming just 13.4 watts, this high-performance fixture features five selectable color temperatures (2700K-5000K) and a high 90 CRI for exceptional light quality. It's dimmable, wet location rated, and built with integrated 2.5kV surge protection-ideal for kitchens, hallways, and commercial settings alike.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.