Zoro Homepage

10-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - Black Finish

  • Mfr # 62/1814

  • Zoro # G110021060


product price: $29.99
/ea

Key Features

Housing Finish
White
Color temp
2700K/3000K/3500K/4000K/5000K
Voltage
120
Lumens
950-1050
Watts
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1814
Zoro #
G110021060
UPC #
045923625947
Country of Origin
Malaysia

Dimensions

Size
Each
Diameter
9.49 in

Details

Housing Finish
White
Color temp
2700K/3000K/3500K/4000K/5000K
Voltage
120
Lumens
950-1050
Watts
17
Dimmable
Yes-Dimmable
Finish
Black
Fixture Shape
Round
Standards
cETLus Listed ; RoHS ; FCC
Beam Angle
110 degrees
Temp. Range
-25°C (-13°F) to +40°C (+104°F)
CRI
93
Rated Life
50000
Housing Material
Steel / Acrylic
Energy Star Compliant
Yes
Sloped Ceiling Compatible
Yes
Style
Contemporary
For Use With
Indoor Lighting
Location Rating
Wet
CCT Selectable
Yes

Description

Introducing SATCO NUVO's 62-1814 LED CCT Selectable Disk Light with ColorQuick technology! This 10-inch, 17-watt disk light in black features a high CRI of 93, 2.5kV surge protection, and wet location rating. This CCT Selectable Disk Light is rated for 50,000 hours of illumination and is durable enough for any environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.