Zoro Homepage

10-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - White Finish

  • Mfr # 62/1811

  • Zoro # G710021057


product price: $29.99
/ea

Key Features

Housing Finish
White
Color temp
2700K/3000K/3500K/4000K/5000K
Voltage
120
Lumens
1100-1200
Watts
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1811
Zoro #
G710021057
UPC #
45923625916
Country of Origin
Malaysia

Dimensions

Size
Each
Diameter
9.49 in

Details

Housing Finish
White
Color temp
2700K/3000K/3500K/4000K/5000K
Voltage
120
Lumens
1100-1200
Watts
17
Dimmable
Yes-Dimmable
Finish
White
Beam Angle
110 degrees
CRI
93
Housing Material
Steel / Acrylic
Temp. Range
-25°C (-13°F) to +40°C (+104°F)
Standards
cETLus Listed ; RoHS ; FCC
Energy Star Compliant
Yes
Fixture Shape
Round
Rated Life
50000
Location Rating
Wet
For Use With
Indoor Lighting
Style
Contemporary
CCT Selectable
Yes
Sloped Ceiling Compatible
Yes

Description

Introducing SATCO NUVO's 62-1811 LED CCT Selectable Disk Light with ColorQuick technology! This 10-inch, 17-watt disk light in white features a high CRI of 93, 2.5kV surge protection, and wet location rating. This CCT Selectable Disk Light is rated for 50,000 hours of illumination and is durable enough for any environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.