Zoro Homepage

10-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - White Finish, 6PK

  • Mfr # 62/1810

  • Zoro # G710021064


product price: $167.99
/pk 6, $28.00/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Color temp
2700K/3000K/3500K/4000K/5000K
Voltage
120
Lumens
1100-1200
Watts
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1810
Zoro #
G710021064
UPC #
045923625909
Country of Origin
Malaysia

Dimensions

Size
Pack
Diameter
9.49 in

Details

Housing Finish
White
Color temp
2700K/3000K/3500K/4000K/5000K
Voltage
120
Lumens
1100-1200
Watts
17
Dimmable
Yes-Dimmable
Finish
White
Energy Star Compliant
Yes
Beam Angle
110 degrees
Housing Material
Steel / Acrylic
Fixture Shape
Round
CRI
93
Rated Life
50000
Temp. Range
-25°C (-13°F) to +40°C (+104°F)
Standards
cETLus Listed ; RoHS ; FCC
Sloped Ceiling Compatible
Yes
For Use With
Indoor Lighting
Style
Contemporary
Location Rating
Wet
CCT Selectable
Yes

Description

Introducing SATCO NUVO's 62-1810 Contractor Packs CCT Selectable Disk Light, a 10-inch, 17-watt solution designed to fit perfectly in various applications. Our ColorQuick technology offers five different color temperatures for creating the perfect ambiance. Rated for 50,000 hours, and featuring a high CRI of 93, 2.5kV surge protection, and wet location rating, this disk light is built to the highest quality, perfect for any interior environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.