10 Inch LED Field Selectable Canopy Fixture 45/60/70 Watts 3K/4K/5K CCT

  • Mfr # 65/981

  • Zoro # G915718479


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120 to 277 V
Height
4.19 in
Fixture Lens Material
Polycarbonate (PC)
CRI
Greater than 80
Standards
cULus - Certified; FCC; Wet; RoHS; DLC; IP65; IK08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/981
Zoro #
G915718479
UPC #
45923659478
Country of Origin
Viet Nam

Dimensions

Height
4.19 in
Width
10.06 in
Length
10.06 in

Details

Fixture Voltage
120 to 277 V
Fixture Lens Material
Polycarbonate (PC)
CRI
Greater than 80
Standards
cULus - Certified; FCC; Wet; RoHS; DLC; IP65; IK08
Damp/Wet Rating
Wet
Housing Material
Die-Cast Aluminum
Lumens
5625L-9450L
Watts
45/60/70 W
Bulb Base Type
Integrated
Bulb Technology
Integrated LED
Color Temperature
3000K/4000K/5000K
Fixture Shape
Square
Dimmable
Yes
Housing Color
Bronze
Temp. Range
-30 to +45°C
Item
Canopy Fixture
Application
Lighting
Style
Utility
Lens Finish
Clear
Features
Soft White to Natural Light Color Temperature

Description

SATCO NUVO's 65-981 Field Selectable 10 inch square canopy fixture is an ideal choice for multiple applications. This fixture gives users the flexibility to choose from three wattage and three CCT options during installation. With a choice of surface mounting using the hinged universal bracket or 3/4-inch pendant mounting, installation of this luminary is a breeze. The two side knockouts allow for wiring access to be fast and efficient. The sleek bronze die-cast aluminum housing, the IK08 impact-rated vandal-resistant polycarbonate lens, and the IP65 wet location rating, ensures reliable illumination even in the most adverse weather conditions.


  • CCT and Wattage Selectable
  • Ceiling or Pendant Mounting
  • Hinged Universal Mounting Bracket
  • 6kV Surge Protection
  • IP65 and IK08 Vandal Resistant
  • Wet Location Rated
  • 50,000 Hour Functional Life
  • 10 Inch Square Fixture
  • B3-U3-G3 Rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.