
10 Watt 30-Inch LED Under Cabinet - 30K/40K/50K CCT Selectable - Black Finish - 120 Volt
Mfr # 63/454
Zoro # G416179731
product price: $33.99
/eaKey Features
Finish
Frost
Dimmable
Yes
Nominal Length
30 in
Nominal Width
0.7 in
Standards
cETLus - Listed;FCC;Damp;RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63/454
Zoro #
G416179731
UPC #
45923630996
Country of Origin
Thailand
Dimensions
Nominal Length
30 in
Nominal Width
0.7 in
Nominal Height
0.78
Details
Finish
Frost
Dimmable
Yes
Item
Linear Strip
Standards
cETLus - Listed;FCC;Damp;RoHS
Voltage
120V
Material
Polycarbonate (PC)
CRI
90+
Lumens
725L
Watts
10W
Color Temperature
3000K/4000K/5000K
Color
Black
Bulb Base Type
Integrated LED
Style
Contemporary
Operating Temperature
-4°F to +113°F
Color Temperature Description
Soft White to Natural Light
Location Rating
Damp
Sloped Ceiling Compatible
Yes
Lamp Included
Integrated LED
For Use With
Lighting
Shape
Integrated LED
Description
For bold undercabinet lighting with a contemporary edge, look to SATCO NUVO's 63-454 CounterQuick Slim 30-inch fixture in black. Offering 10 watts of efficient illumination and selectable CCT 3000K/4000K/5000K, this ultra-slim light connects to other units for extended coverage and versatility. Perfect for kitchens, workspaces, and more. CounterQuick Slimlight where you need it, style where you want it!
- 3-CCT Selectable
- 90 CRI High Quality Light
- 10W, 30 Inch, Black Finish
- Low Profile Design
- On Board IC Driver - No External Driver Required
- Damp Location Rated
- 5 Year Warranty
- 50,000 Hour Functional Life
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.