Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Watt 30-Inch LED Under Cabinet - 30K/40K/50K CCT Selectable - White Finish - 120 Volt

  • Mfr # 63/404

  • Zoro # G116179734


product price: $33.99
/ea

Key Features

Nominal Width
0.7 in
Standards
cETLus - Listed;FCC;Damp;RoHS
Nominal Length
30 in
CRI
90+
Watts
10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63/404
Zoro #
G116179734
UPC #
45923630392
Country of Origin
Thailand

Dimensions

Nominal Width
0.7 in
Nominal Length
30 in
Nominal Height
0.78

Details

Standards
cETLus - Listed;FCC;Damp;RoHS
CRI
90+
Watts
10W
Color Temperature
3000K/4000K/5000K
Finish
Frost
Bulb Base Type
Integrated LED
Lumens
725L
Color
White
Item
Linear Strip
Dimmable
Yes
Material
Polycarbonate (PC)
Voltage
120V
For Use With
Lighting
Color Temperature Description
Soft White to Natural Light
Sloped Ceiling Compatible
Yes
Shape
Integrated LED
Location Rating
Damp
Lamp Included
Integrated LED
Style
Contemporary
Operating Temperature
-4°F to +113°F

Description

Designed for broad coverage and elegant utility, SATCO NUVO's 63-404 CounterQuick Slim 30-inch white undercabinet light combines a minimalist profile with powerful 10-watt performance. Selectable CCT 3000K/4000K/5000K and seamless connectivity make it a go-to for lighting larger surfaces with style and precision. CounterQuick Slimlight where you need it, style where you want it!


  • 3-CCT Selectable
  • 90 CRI High Quality Light
  • 10W, 30 Inch, White Finish
  • Low Profile Design
  • On Board IC Driver - No External Driver Required
  • Damp Location Rated
  • 5 Year Warranty
  • 50,000 Hour Functional Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.