10 Watt LED Commercial Track Head Black Cylinder 24 Degree Beam Angle H-Style
- Mfr # TH602
- Zoro # G924964997
product price:Â
$
81.99
/ea
Key Features
Dimmable
Yes
Standards
cETLus, FCC, Dry, RoHS
Housing Color
Black
Lumens
600 L
Maximum Fixture Wattage
10 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH602
- Zoro #
- G924964997
- UPC #
- 045923405129
- Country of Origin
- China
- Dimmable
- Yes
- Standards
- cETLus, FCC, Dry, RoHS
- Housing Color
- Black
- Lumens
- 600 L
- Maximum Fixture Wattage
- 10 W
- Color Temperature
- 3,000 K
- Voltage
- 120 V
- Material
- Die-Cast Aluminum
Dimensions
- Overall Length
- 5 in
- Overall Height
- 7.38 in
Description
The new SATCO NUVO shotgun-style Pro Series LED track head offers a distinct look while providing superior illumination for high-demand applications. Built to withstand the demanding, everyday operation that comes with use in commercial settings while maintaining a consistent look and feel, this cylindrical style track light distributes exceptional, high lumen, LED light for larger spaces which may be problematic for lesser fixtures. The TH602 option offers 10 watts with a 24-degree beam angle in a black finish and delivers elevated CRI and R9 values for up to 50,000 hours. This track head is perfect for commercial, retail, and hospitality applications.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.