
10W LED Track Head 36 Degree Beam Spread J-Style Track 5 CCT Selectable Matte Black Finish
Mfr # TH5002
Zoro # G816179720
product price: $55.99
/eaKey Features
Color - Track Lighting Head
Black
Dimmable
Yes
Lumens
700L
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Type
Track Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH5002
Zoro #
G816179720
UPC #
45923408083
Country of Origin
Viet Nam
Dimensions
Height
7.75 in
Length
5 in
Width
2 in
Details
Color - Track Lighting Head
Black
Dimmable
Yes
Lumens
700L
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Type
Track Head
Standards
cETLus;cETLus - Listed;FCC;Dry;RoHS
Material
Aluminum / Steel
CRI
90+
Finish
Clear
Shape - Track Lighting Head
Integrated LED
Item - Track Lighting
Track Head
Lamp Voltage - Track Lighting Head
120V
Watts
10W
For Use With
Lighting
Style
Contemporary
Lamp Base
Integrated LED
Color Temperature Description
Warm White to Natural Light
Track Head Style
J-Style
Location Rating
Dry
Description
Finished in matte black, the 10-watt TH5002 LED CCT Selectable track head fixture from SATCO NUVO delivers a 36-degree beam angle, perfect for highlighting small spaces. It supports both Single Circuit and 2 Circuit J-Style track systems for maximum flexibility. Designed for both commercial and residential installations, J-Style track allows for clean, modular layouts. This fixture offers five CCT options at installation and boasts a 90 CRI rating for exceptional color accuracy, combining energy efficiency with contemporary appeal.
- J-Style Single and 2 Circuit Track Compatible
- 36 Degree Beam Angle
- 5 CCT Selectable
- 90 CRI High Quality Light
- Matte Black Finish
- Dimmable
- T24 Compliant
- 30,000 Life Hours
- 5 Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.