Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10W LED Track Head 36 Degree Beam Spread J-Style Track 5 CCT Selectable Matte White Finish

  • Mfr # TH5001

  • Zoro # G216179740


product price: $55.99
/ea

Key Features

Material
Aluminum / Steel
Shape - Track Lighting Head
Integrated LED
Color - Track Lighting Head
White
Height
7.75 in
Standards
cETLus;cETLus - Listed;FCC;Dry;RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH5001
Zoro #
G216179740
UPC #
45923408076
Country of Origin
Viet Nam

Dimensions

Height
7.75 in
Width
2 in
Length
5 in

Details

Material
Aluminum / Steel
Shape - Track Lighting Head
Integrated LED
Color - Track Lighting Head
White
Standards
cETLus;cETLus - Listed;FCC;Dry;RoHS
Lamp Voltage - Track Lighting Head
120V
Finish
Clear
Fixture Type
Track Head
Dimmable
Yes
CRI
90+
Color Temperature
2700K/3000K/3500K/4000K/5000K
Item - Track Lighting
Track Head
Lumens
700L
Watts
10W
For Use With
Lighting
Lamp Base
Integrated LED
Style
Contemporary
Location Rating
Dry
Color Temperature Description
Warm White to Natural Light
Track Head Style
J-Style

Description

New to SATCO NUVO, the TH5001 LED CCT Selectable track head fixture is finished in matte white, operates at 10 watts, and features a focused 36-degree beam angle-ideal for compact spotlighting applications. Now compatible with both Single Circuit and 2 Circuit J-Style track systems, this fixture offers expanded versatility. J-Style track is widely used in residential and commercial settings for its simple, streamlined connector design. With five color temperature options selectable at installation and a high 90 CRI for true-to-life color rendering, the TH5001 delivers efficient, modern lighting with precise control.


  • J-Style Single and 2 Circuit Track Compatible
  • 36 Degree Beam Angle
  • 5 CCT Selectable
  • 90 CRI High Quality Light
  • Matte White Finish
  • Dimmable
  • T24 Compliant
  • 30,000 Life Hours
  • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.