Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10W LED Track Head 48 Degree Beam Spread J-Style Track 5 CCT Selectable Matte Black Finish

  • Mfr # TH5004

  • Zoro # G016179742


product price: $55.99
/ea

Key Features

Shape - Track Lighting Head
Integrated LED
Width
2 in
Material
Aluminum / Steel
Standards
cETLus;cETLus - Listed;FCC;Dry;RoHS
Lamp Voltage - Track Lighting Head
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH5004
Zoro #
G016179742
UPC #
45923408106
Country of Origin
Viet Nam

Dimensions

Width
2 in
Length
5 in
Height
7.75 in

Details

Shape - Track Lighting Head
Integrated LED
Material
Aluminum / Steel
Standards
cETLus;cETLus - Listed;FCC;Dry;RoHS
Lamp Voltage - Track Lighting Head
120V
Fixture Type
Track Head
Lumens
700L
Item - Track Lighting
Track Head
Dimmable
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
CRI
90+
Color - Track Lighting Head
Black
Finish
Clear
Watts
10W
For Use With
Lighting
Style
Contemporary
Track Head Style
J-Style
Lamp Base
Integrated LED
Color Temperature Description
Warm White to Natural Light
Location Rating
Dry

Description

SATCO NUVO's TH5004 LED CCT Selectable track head, in matte black and rated at 10 watts, features a 48-degree beam angle for wider light distribution in compact applications. Designed for compatibility with both Single and 2 Circuit J-Style track systems, this fixture suits a variety of layout configurations. With selectable color temperature settings and a 90 CRI rating, the TH5004 offers energy-efficient, stylish illumination with reliable performance.


  • J-Style Single and 2 Circuit Track Compatible
  • 48 Degree Beam Angle
  • 5 CCT Selectable
  • 90 CRI High Quality Light
  • Matte Black Finish
  • Dimmable
  • T24 Compliant
  • 30,000 Life Hours
  • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.