
10W LED Track Head 48 Degree Beam Spread J-Style Track 5 CCT Selectable Matte White Finish
Mfr # TH5003
Zoro # G916179736
product price: $55.99
/eaKey Features
Length
5 in
Finish
Clear
Color - Track Lighting Head
White
Item - Track Lighting
Track Head
Shape - Track Lighting Head
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH5003
Zoro #
G916179736
UPC #
45923408090
Country of Origin
Viet Nam
Dimensions
Length
5 in
Width
2 in
Height
7.75 in
Details
Finish
Clear
Color - Track Lighting Head
White
Item - Track Lighting
Track Head
Shape - Track Lighting Head
Integrated LED
Material
Aluminum / Steel
Watts
10W
Fixture Type
Track Head
Lumens
700L
Standards
cETLus;cETLus - Listed;FCC;Dry;RoHS
CRI
90+
Lamp Voltage - Track Lighting Head
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Color Temperature Description
Warm White to Natural Light
Lamp Base
Integrated LED
Style
Contemporary
For Use With
Lighting
Location Rating
Dry
Track Head Style
J-Style
Description
The TH5003 from SATCO NUVO is a 10-watt LED CCT Selectable track head in matte white with a wide 48-degree beam angle-ideal for broader illumination while maintaining targeted focus. It's compatible with Single and 2 Circuit J-Style track systems, making it a versatile solution for both commercial and residential settings. The fixture includes five selectable color temperatures and a high 90 CRI for accurate color rendering, offering efficient performance with a clean, modern design.
- J-Style Single and 2 Circuit Track Compatible
- 48 Degree Beam Angle
- 5 CCT Selectable
- 90 CRI High Quality Light
- Matte White Finish
- Dimmable
- T24 Compliant
- 30,000 Life Hours
- 5 Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.