
11 Inch LED Cloud Fixture 0-10V Dimming - CCT Selectable (Discontinued)
- Mfr # 62/1225
- Zoro # G610021058
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/1225
Zoro #
G610021058
UPC #
045923612251
Country of Origin
China
Dimensions
Diameter
11.54 in
Details
Housing Finish
White
Color temp
3000K/4000K/5000K
Voltage
120/277
Lumens
1100L/1200L/1100L
Watts
16
Dimmable
0-10V Dimming
Finish
White
Standards
cETLus Listed ; RoHS ; FCC
CRI
90
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Energy Star Compliant
No
Housing Material
Steel / Acrylic
Fixture Shape
Round
Rated Life
50000
Beam Angle
110 degrees
For Use With
Indoor Lighting
Sloped Ceiling Compatible
Yes
CCT Selectable
Yes
Location Rating
Damp
Style
Contemporary
Description
Introducing SATCO's 62-1225, 16-watt LED Cloud Fixture, the perfect lighting solution for any high traffic common area. With its simple and refined design, this dimmable fixture will complement any space. Featuring ColorQuick CCT selectable technology, this fixture offers versatility, allowing you to easily adjust the color temperature to suit your needs. Measuring 11 inches in diameter and equipped with a white PMMA acrylic diffuser, this fixture offers a sleek and modern aesthetic that will elevate the look of any space. Whether you're looking to illuminate a lobby, hallway, or any other common area, SATCO's 62-1225 LED Cloud Fixture is the perfect choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.